Wall Mount Toilet Tissue Holder in Polished Chrome
Parker Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Parker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 1-1/8 in