1-1/4 in. Round Knob in Polished Chrome
Shelley 1-1/4 in. Round Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Shelley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 1-1/4 in
- Style:
- Classic;Traditional;Transitional
- UPC:
- 782808634938
- Width:
- 1-1/4 in