This product requires certification to purchase.

5-7/10 x 2/5 in. Center Pull in Polished Nickel

Atlas Homewares

Shelley 5-7/10 x 2/5 in. Center Pull in Polished Nickel

  • Fast #
  • Part #A351PN
  • Item #4700172
  • Manufacturer Part #351-PN
3.8 out of 5 Customer Rating
Brand image
Atlas Homewares

Shelley 5-7/10 x 2/5 in. Center Pull in Polished Nickel

  • Fast #
  • Part #A351PN
  • Item #4700172
  • Manufacturer Part #351-PN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Shelley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-5/16
Hardware Type:
Cabinet Pull
Length:
5-11/16
Material:
Zinc Alloy
Style:
Classic, Contemporary, Modern, Transitional
UPC:
782808631760
Width:
3/8