Cabinet Pull in Polished Chrome
Shelley Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Shelley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Style:
- Classic, Contemporary, Modern, Transitional
- UPC:
- 782808638219
- Width:
- 3/8 in