6 in. Cabinet Pull in Brushed Nickel
Sleek 6 in. Cabinet Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Sleek
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Pull
- Length:
- 6
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 782808638554
- Width:
- 3/4