5-3/4 x 1 in. Center Pull in Polished Chrome and Green
Spa 5-3/4 x 1 in. Center Pull in Polished Chrome and Green
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Spa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1
- Hardware Type:
- Cabinet Pull
- Length:
- 5-3/4
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 782808617115
- Width:
- 1