STEAM PUNK PULL 6 5/16 INCH C-C - MATTE BLACK
Steam Punk STEAM PUNK PULL 6 5/16 INCH C-C - MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Steam Punk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 7-1/16
- Material:
- Zinc
- Style:
- Industrial
- Type:
- A433BL
- UPC:
- 782808251043
- Width:
- 3/4