This product requires certification to purchase.

5-1/8 in. Tab Pull in Polished Chrome

Atlas Homewares

Successi 5-1/8 in. Tab Pull in Polished Chrome

  • Fast #
  • Part #AA832CH
  • Item #4700196
  • Manufacturer Part #A832-CH
3.4 out of 5 Customer Rating
Brand image
Atlas Homewares

Successi 5-1/8 in. Tab Pull in Polished Chrome

  • Fast #
  • Part #AA832CH
  • Item #4700196
  • Manufacturer Part #A832-CH
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
    Pick Up  Not Available
    Not available in NV
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NV

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Successi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4
Hardware Type:
Edge Pull
Length:
5-1/8
Material:
Aluminum
Style:
Contemporary, Modern
UPC:
782808631135
Width:
3/4