1-1/4 in. Square Knob in Champagne
Sutton Place 1-1/4 in. Square Knob in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Classic, Traditional, Transitional
- Width:
- 1-1/4 in