This product requires certification to purchase.

1-1/4 in. Square Knob in Polished Nickel

Atlas Homewares

Sutton Place 1-1/4 in. Square Knob in Polished Nickel

  • Fast #
  • Part #A289PN
  • Item #4698932
  • Manufacturer Part #289-PN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Sutton Place 1-1/4 in. Square Knob in Polished Nickel

  • Fast #
  • Part #A289PN
  • Item #4698932
  • Manufacturer Part #289-PN
5 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sutton Place
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1 in
Length:
1-1/4 in
Style:
Classic;Traditional;Transitional
UPC:
782808620634