This product requires certification to purchase.

3-13/16 in. Pull in Polished Chrome

Atlas Homewares

Sutton Place 3-13/16 in. Pull in Polished Chrome

  • Fast #
  • Part #A291CH
  • Item #4699362
  • Manufacturer Part #291-CH
3.6 out of 5 Customer Rating
Brand image
Atlas Homewares

Sutton Place 3-13/16 in. Pull in Polished Chrome

  • Fast #
  • Part #A291CH
  • Item #4699362
  • Manufacturer Part #291-CH
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sutton Place
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1
Length:
3-13/16
Style:
Classic;Traditional;Transitional
UPC:
782808628043
Width:
15/16