This product requires certification to purchase.

4-15/16 in. Cup Pull in Polished Nickel

Atlas Homewares

Sutton Place 4-15/16 in. Cup Pull in Polished Nickel

  • Fast #
  • Part #A339PN
  • Item #4699576
  • Manufacturer Part #339-PN
4.3 out of 5 Customer Rating
Brand image
Atlas Homewares

Sutton Place 4-15/16 in. Cup Pull in Polished Nickel

  • Fast #
  • Part #A339PN
  • Item #4699576
  • Manufacturer Part #339-PN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sutton Place
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
13/16
Hardware Type:
Drawer Pull
Length:
4-15/16
Material:
Zinc
Style:
Transitional
UPC:
782808630527
Width:
1-1/2