8-3/8 in. Pull in Brushed Nickel
Sutton Place 8-3/8 in. Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sutton Place
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1
- Hardware Type:
- Cabinet Pull
- Length:
- 8-3/8
- Material:
- Zinc Alloy
- Style:
- Classic, Contemporary, Modern, Transitional
- UPC:
- 782808620702
- Width:
- 15/16