This product requires certification to purchase.

12-5/16 in. Thin Square Long Rail Cabinet Pull in Black

Atlas Homewares

Thin Square 12-5/16 in. Thin Square Long Rail Cabinet Pull in Black

  • Fast #
  • Part #AA866BL
  • Item #4698993
  • Manufacturer Part #A866-BL
3.5 out of 5 Customer Rating
Brand image
Atlas Homewares

Thin Square 12-5/16 in. Thin Square Long Rail Cabinet Pull in Black

  • Fast #
  • Part #AA866BL
  • Item #4698993
  • Manufacturer Part #A866-BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Length
12-5/16 in
Width
3/8 in
Characteristics & Features
Collection
Thin Square
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc Alloy
Style
Contemporary, Modern
Warranty & Product Information
UPC
782808630541