This product requires certification to purchase.

6-1/8 in. Thin Square Long Rail Cabinet Pull in Black

Atlas Homewares

Thin Square 6-1/8 in. Thin Square Long Rail Cabinet Pull in Black

  • Fast #
  • Part #AA867BL
  • Item #4699687
  • Manufacturer Part #A867-BL
4.6 out of 5 Customer Rating
Brand image
Atlas Homewares

Thin Square 6-1/8 in. Thin Square Long Rail Cabinet Pull in Black

  • Fast #
  • Part #AA867BL
  • Item #4699687
  • Manufacturer Part #A867-BL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Thin Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/8 in
Hardware Type:
Cabinet Pull
Length:
6-1/8 in
Material:
Zinc Alloy
Style:
Contemporary, Modern
UPC:
782808632200
Width:
15/32 in