8-5/8 in. Pull in Matte Black
Thin Square 8-5/8 in. Pull in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Thin Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 8-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary, Modern
- Width:
- 15/32 in