3-3/4 in. Pull in Matte Black
Tom Tom 3-3/4 in. Pull in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Tom Tom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Diameter - Base:
- 5-5/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-1/2 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary;Modern
- UPC:
- 782808248111
- Width:
- 1/2 in