This product requires certification to purchase.

7-1/2 in. Cabinet Pull in Polished Chrome

Atlas Homewares

Tom Tom 7-1/2 in. Cabinet Pull in Polished Chrome

  • Fast #
  • Part #A427CH
  • Item #7373211
  • Manufacturer Part #427-CH
3.1 out of 5 Customer Rating
Brand image
Atlas Homewares

Tom Tom 7-1/2 in. Cabinet Pull in Polished Chrome

  • Fast #
  • Part #A427CH
  • Item #7373211
  • Manufacturer Part #427-CH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Tom Tom
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Length:
7-1/2 in
Material:
Zinc
Style:
Modern;Contemporary
UPC:
782808248135
Width:
1/2 in