1-9/10 in. Pull in Champagne
U-Turn 1-9/10 in. Pull in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- U-Turn
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 1
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/8
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern, Themed
- UPC:
- 782808634891
- Width:
- 1-1/4