3-1/8 in. U-Turn Cabinet Pull in Black
U-Turn 3-1/8 in. U-Turn Cabinet Pull in Black
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- U-Turn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Length:
- 3-1/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 782808623635
- Width:
- 1-1/4 in