5-7/10 in. U-Turn Pull in Champagne
U-Turn 5-7/10 in. U-Turn Pull in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- U-Turn
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 782808634914
- Width:
- 1-1/4 in