Large Pull in Black
U-Turn Large Pull in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- U-Turn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- Width:
- 1-1/4 in