This product requires certification to purchase.

Victoria Knob 1 1/4 Inch Warm Brass

Atlas Homewares

Victoria Victoria Knob 1 1/4 Inch Warm Brass

  • Fast #
  • Part #AA610WB
  • Item #8357314
  • Manufacturer Part #A610-WB
4.8 out of 5 Customer Rating
Brand image
Atlas Homewares

Victoria Victoria Knob 1 1/4 Inch Warm Brass

  • Fast #
  • Part #AA610WB
  • Item #8357314
  • Manufacturer Part #A610-WB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Victoria
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1-3/16 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Style:
Traditional
UPC:
782808250725
Width:
1-1/4 in