This product requires certification to purchase.

Victoria Pull 7 9/16 Inch Warm Bras

Atlas Homewares

Victoria Victoria Pull 7 9/16 Inch Warm Bras

  • Fast #
  • Part #AA614WB
  • Item #8357338
  • Manufacturer Part #A614-WB
4.4 out of 5 Customer Rating
Brand image
Atlas Homewares

Victoria Victoria Pull 7 9/16 Inch Warm Bras

  • Fast #
  • Part #AA614WB
  • Item #8357338
  • Manufacturer Part #A614-WB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Victoria
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1-5/16 in
Diameter - Base:
7/8 in
Hardware Type:
Drawer Pull
Length:
8-3/8 in
Material:
Zinc Alloy
Style:
Traditional
UPC:
782808250886
Width:
7/8 in