8-3/8 in. Pull in Polished Chrome
Wadsworth 8-3/8 in. Pull in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Wadsworth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8
- Hardware Type:
- Drawer Pull
- Length:
- 8-3/8
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Traditional;Transitional
- UPC:
- 782808244519
- Width:
- 7/8