6-3/8 in. Pull in Brushed Nickel
Wide Square 6-3/8 in. Pull in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Wide Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15/16
- Hardware Type:
- Drawer Pull
- Length:
- 6-3/8
- Shape:
- Rectangular
- UPC:
- 782808244212