Commercial Residential 1400 Stainless Steel Plastic Electronic Air Cleaner
Commercial Residential 1400 Stainless Steel Plastic Electronic Air Cleaner
Package Quantity Info:
Each: 1 Case: 24 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimal pressure drop
- Minimal power consumption
- Installed in supply duct providing occupied space protection
Specifications
- AMP:
- 0.5
- Application:
- Commercial, Residential
- CFM:
- 1400 ft3/min
- Cord Length:
- 6 ft
- Depth:
- 5-5/8 in
- Height:
- 1-3/5 in
- Length:
- 6 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS
- Product Type:
- Ionizer
- Size:
- 6 in x 3-1/2 in x 1-3/5 in
- Temperature Range:
- 0 to 130 Deg F (0 to 54.4 Deg C)
- UL Listed:
- UL 2998/UL 867
- Volts:
- 24V
- Watts:
- 7.68 W
- Width:
- 3-1/2 in