This product requires certification to purchase.

6 in. 278 CFM In-Line Ventilation Duct Fan

Atmosphere Vortex® Powerfan L-Series 6 in. 278 CFM In-Line Ventilation Duct Fan

  • Fast #
  • Part #PANVTX600L
  • Item #10216871
5 out of 5 Customer Rating
Brand image

Atmosphere Vortex® Powerfan L-Series 6 in. 278 CFM In-Line Ventilation Duct Fan

  • Fast #
  • Part #PANVTX600L
  • Item #10216871
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The VTX600L Vortex Inline Ventilation Duct Fan delivers high performance with its powerful motor and aerodynamic design, making it a top choice for effective airflow. With 100% speed control, users can easily adjust ventilation to suit their needs. Ideal for various applications, it enhances air quality in spaces like basements, crawl spaces, and attics. The fan connects seamlessly to range hoods, boosting exhaust efficiency while eliminating odors and moisture.
  • High Performance & Efficiency: Features a powerful motor and aerodynamic design for superior airflow.
  • Versatile Applications: Enhances air quality in basements, crawl spaces, and attics by reducing pollutants.
  • Comprehensive Solutions: Ideal for bathroom, garage, and dryer ventilation, with a 10-year warranty.
  • Quiet Operation: Designed to operate efficiently and quietly, minimizing noise while improving ventilation in any space.
  • AMCA Air Listed: Certified for performance and reliability, ensuring high-quality airflow in your ventilation system.
  • Suitable for air temperature of 140f
  • Permanently Lubricated Seales Bearings
  • Extended duct collar, allowing easy duct hook-up
  • Mounting brackets included for wall or ceiling mount
  • Requires Certification

Specifications

AMP:
0.77
CEC Compliant:
Not for Sale in CA
CFM:
278 ft3/min
Diameter:
10-1/2 in
Energy Star Compliant:
No
Height:
9-1/2 in
Installation Type:
Vertical, Horizontal
Length:
8-1/2 in
Material:
Steel
Maximum Temperature:
140
Product Type:
Centrifugal In-Line Ventilation Duct Fan
RPM:
2950
UL Listed:
UL 507
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
80 W