1 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
AKH3 1 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resistant to chemical attack
- Positive shutoff
- ANSI CL 150
- Use of non-genuine Delta repair part voids warranty
- Economical performance and improved process efficiency from bubble-tight shut-off across the pressure range of 1 to 19 bar (14.5 to 275 psi)
- Long-term external leak protection provided by PTFE chevron packing rings in a deep stuffing box
- Thick, molded liner is securely attached to all coated components; liner integrity is valid by high voltage inspection process
- Low installation costs, as ASME dimensions permit the replacement of previously installed valves with no need to alter existing piping
- Safety assured by blowout-proof stem assembly and anti-static device
- Also available as a V-port ball valve for modulating control services
Specifications
- ANSI:
- ANSI B10.5, ANSI B16.10
- API:
- API 598
- ASME:
- ASME B16.10, ASME B16.5
- ASTM:
- ASTM A-395, ASTM A-536
- Clean Bagged:
- No
- Collection:
- AKH3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 6 in
- MA Approved:
- No
- MSS:
- MSS SP-25
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9.7 lb
- cUPC Certified:
- No