5 gal Drum Belt Press Cleaner
5 gal Drum Belt Press Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated to remove polymer and sludge from belt filter press fabric
- Reduces polymer feed rate and increases percent solids
- Biodegradable, water soluble belt press cleaner
- Dissolves unwanted polymer/sludge that can inhibit proper dewatering
Documents
Specifications
- Application:
- Belt Press, Wastewater Treatment Plant
- CARB OTC LEED Compliant:
- No
- Dilution Rate:
- 4:1
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Cleaner
- Size:
- 5 gal