This product requires certification to purchase.

Apple iPhone 5, iPhone 6,and iPhone 7 2 in. HVAC Fan Control

Automatic Airflow Balancing

Apple iPhone 5, iPhone 6,and iPhone 7 2 in. HVAC Fan Control

  • Fast #
  • Part #AABM100
  • Item #4871175
  • Manufacturer Part #ABM-100
4 out of 5 Customer Rating
Automatic Airflow Balancing

Apple iPhone 5, iPhone 6,and iPhone 7 2 in. HVAC Fan Control

  • Fast #
  • Part #AABM100
  • Item #4871175
  • Manufacturer Part #ABM-100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
3-4/5 in
UPC:
859883004014
Width:
1 in