1/4 in. inlet/ 1/4 in. outlet NPT Solenoid
1/4 in. inlet/ 1/4 in. outlet NPT Solenoid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Single 5/2 with spring return
- Left & right side solenoid options
- AC & DC solenoid coil options
- Weather-proof options are IP65 rated
- Explosion-proof options are CSA & FM approved and ATEX compliant
- SIL certified
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Aluminum
- Product Type:
- Solenoid
- Volts:
- 120V