30 x 80 in. Stainless Steel Pneumatic Namur Mounting Kit for RG1 and RG3 Heavy Duty Actuators
30 x 80 in. Stainless Steel Pneumatic Namur Mounting Kit for RG1 and RG3 Heavy Duty Actuators
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RG1 and RG3 Heavy Duty Actuators
- IAPMO Listed:
- No
- Length:
- 80 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 30 in