This product requires certification to purchase.

150 psi Aluminum and Bronze Spring Return Actuator

Automax

Supernova B Series 150 psi Aluminum and Bronze Spring Return Actuator

  • Fast #
  • Part #AB063S10
  • Item #4434155
  • Manufacturer Part #B063S10
5 out of 5 Customer Rating
Brand image
Automax

Supernova B Series 150 psi Aluminum and Bronze Spring Return Actuator

  • Fast #
  • Part #AB063S10
  • Item #4434155
  • Manufacturer Part #B063S10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
150 psi
Torque (In-Lbs)
539 in-lbs
Characteristics & Features
Actuator Type
Pneumatic
Collection
Supernova B Series
Material
Aluminum, Bronze
Warranty & Product Information
UL Listed
No