Hard Anodized Aluminum Spring Return MaxGuard™ Severe Service Actuator
Supernova B Series Hard Anodized Aluminum Spring Return MaxGuard™ Severe Service Actuator
Product Details
Product Details
Specifications
- Collection:
- Supernova B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- ISO:
- ISO F10, ISO F14S36E
- Length:
- 24-41/100
- Material:
- Hard Anodized Aluminum
- UL Listed:
- No