Pneumatic Aluminum and Bronze Actuator
Supernova B Series Pneumatic Aluminum and Bronze Actuator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100° travel with limit stops in both direction of stroke
- ISO mounting platform with star drive for standard valve attachment
- NAMUR mounting for ancillary equipment
- Aluminum alloy body, internally and externally hard anodized
- End caps, oven-treated with ultra-thick epoxy coating
- Fully field reversible for altering spring failure mode
- Piston guide bearings with wide contact surfaces, increased efficiency and cycle life
- Independent open and closed adjustment (standard across S050-S200) is indispensable where finite adjustment or limited rotation is required
- Working temperatures to cover from -50°C to +150°C
- Standard -20°C to +80°C
Specifications
- Actuator Type:
- Pneumatic Spring Return
- Collection:
- Supernova B Series
- Material:
- Hard Anodized Aluminum, Bronze, Carbon Steel, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- Nitrile, Nylon
- Torque (In-Lbs):
- 1122 in-lbs
- UL Listed:
- No
- Valve Body Material:
- Aluminum