Pneumatic Aluminum and Bronze Actuator
Supernova B Series Pneumatic Aluminum and Bronze Actuator
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Supernova B Series
- Depth:
- 4-13/20 in
- Material:
- Aluminum, Bronze
- Torque (In-Lbs):
- 2071 in-lbs
- UL Listed:
- No
- Width:
- 14-4/5 in