11 ft. 4 in. Chimney Extension Kit
11 ft. 4 in. Chimney Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reaches ceiling heights 8’4” - 11’4” (over elect.), 8'10" - 11'4" (over gas)
- Suitable for Avallon Wall Mounted range hoods
- Contains complete chimney duct cover. Does not require original chimney for installation.
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 846844013758