23-13/16 in. Undercounter Wine Cooler in Black Stainles Steel
23-13/16 in. Undercounter Wine Cooler in Black Stainles Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- White, blue, and amber lighting
- UV resistant glass door with low-e, double-panes, and argon gas between the two panes
- Seamless black stainless steel trimmed door
- Touch panel with digital controls
- Wooden shelves with black stainless steel trim
- Sabbath mode
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- Type:
- AAWC242DBLSS
- UL Listed:
- No
- UPC:
- 846844013314
- Volts:
- 110/120V
- Watts:
- 120 W
- Weight:
- 125 lb
- Width:
- 23-13/16 in