24 in. 82 Can, 14 Wine Bottle Undercounter Wine and Beverage Cooler in Panel Ready (Right Hinged)
24 in. 82 Can, 14 Wine Bottle Undercounter Wine and Beverage Cooler in Panel Ready (Right Hinged)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 82 can and 14 wine bottle capacity
- White, blue, and amber lighting
- Sabbath mode
- Added security with a door lock
- Clear tempered glass shelves
- Wooden wine shelf with stainless steel trim
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.66 cu ft
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- Type:
- AAWBC242PRSRH
- UL Listed:
- No
- UPC:
- 846844013574
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 112 lb
- Width:
- 23-13/16 in