24 in. Undercounter Dual Drawer Refrigerator in Stainless Steel
24 in. Undercounter Dual Drawer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 5.3 Cu Ft Storage Capacity
- White, blue, and amber lighting
- Counter Depth
- Touch panel with digital controls
- Sabbath Mode
-
Green
Specifications
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Pull
- Height:
- 34-1/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- Drawer
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- Type:
- AADDR242SS
- UPC:
- 199242001262
- Volts:
- 120V
- Weight:
- 112 lb
- Width:
- 23-13/16 in