This product requires certification to purchase.

28-1/2 in. Built-in Range Hood in Stainless Steel

This product has been replaced by

No image available
Avallon 28 in. Range Hood Insert
Manufacturer Part #ARHI28PAB
Avallon

28-1/2 in. Built-in Range Hood in Stainless Steel

  • Fast #
  • Part #AARHI28PAA
  • Item #10204272
  • Manufacturer Part #ARHI28PAA
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Avallon 28 in. Range Hood Insert
Manufacturer Part #ARHI28PAB
Avallon

28-1/2 in. Built-in Range Hood in Stainless Steel

  • Fast #
  • Part #AARHI28PAA
  • Item #10204272
  • Manufacturer Part #ARHI28PAA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Stainless Steel Finish
  • Fully retractable control knobs with white backlight
  • White LED lighting
  • Dishwasher safe stainless steel baffle filters
  • 4 Fan speeds with a max of 600 CFM
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
22 in
Duct Size:
10 in
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
11-7/8 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
846844013437
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
110/120V
Watts:
463 W
Weight:
50 lb
Width:
28-1/2 in