This product requires certification to purchase.

30 in. Stainless Steel Dual Kickplate

Avallon

30 in. Stainless Steel Dual Kickplate

  • Fast #
  • Part #AADKP30SS
  • Item #9888101
  • Manufacturer Part #ADKP30SS
5 out of 5 Customer Rating
Brand image
Avallon

30 in. Stainless Steel Dual Kickplate

  • Fast #
  • Part #AADKP30SS
  • Item #9888101
  • Manufacturer Part #ADKP30SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Seamless With No Screws
  • Two (2) Child Safe Locks
  • Easy Installation
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6
Height:
3
Product Type:
Kickplate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
AADKP30SS
UPC:
846844013246
Weight:
2.3
Width:
30