This product requires certification to purchase.

33-3/4 in. 26 lb Gourmet Ice Maker with Gravity Drain and Panel Ready Door - Left Hinged

This product has been replaced by

No image available
Avallon AVALLON 15 PANEL READY GOURMET ICE MAKER WITH GRAVITY DRAIN AND PANEL READY DOOR - LEFT HINGED
Manufacturer Part #AIMG152GPRILH
Avallon

33-3/4 in. 26 lb Gourmet Ice Maker with Gravity Drain and Panel Ready Door - Left Hinged

  • Fast #
  • Part #AAIMG151GPRILH
  • Item #9905671
  • Manufacturer Part #AIMG151GPRILH
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Avallon AVALLON 15 PANEL READY GOURMET ICE MAKER WITH GRAVITY DRAIN AND PANEL READY DOOR - LEFT HINGED
Manufacturer Part #AIMG152GPRILH
Avallon

33-3/4 in. 26 lb Gourmet Ice Maker with Gravity Drain and Panel Ready Door - Left Hinged

  • Fast #
  • Part #AAIMG151GPRILH
  • Item #9905671
  • Manufacturer Part #AIMG151GPRILH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Total daily ice production capacity: 56 lbs. (50/70)
  • Clear, gourmet-style ice cubes, perfect for a variety of beverages
  • 26 lb. bin storage capacity
  • Wash mode for easy maintenance
  • Ice scoop included
  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
Capacity:
26 lb
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
22-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
33-3/4 in
Installation Type:
Undercounter
Material:
Metal
NSF:
NSF 12
NSF Certified:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
UL Listed:
UL 563
UPC:
846844013208
Volts:
120V
Width:
14-15/16 in