This product requires certification to purchase.

42 in. Built-in Range Hood in Stainless Steel

Avallon

42 in. Built-in Range Hood in Stainless Steel

  • Fast #
  • Part #AARHW42PAA
  • Item #10204278
  • Manufacturer Part #ARHW42PAA
3.9 out of 5 Customer Rating
Brand image
Avallon

42 in. Built-in Range Hood in Stainless Steel

  • Fast #
  • Part #AARHW42PAA
  • Item #10204278
  • Manufacturer Part #ARHW42PAA
3.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless Steel Finish
  • Fully retractable control knobs with white backlight
  • White LED lighting
  • Dishwasher safe stainless steel baffle filters
  • 4 Fan speeds with a max of 1200 CFM
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
24 in
Duct Size:
8 in
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
846844013499
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
110/120V
Watts:
913 W
Weight:
76 lb
Width:
42 in