46-1/2 in. Built-in Range Hood in Stainless Steel
46-1/2 in. Built-in Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fully retractable control knobs with white backlight
- White LED lighting
- Stainless Steel Finish
- 4 Fan speeds with a max of 1200 CFM
- Dishwasher safe stainless steel baffle filters
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11-7/8 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 110/120V
- Watts:
- 926 W
- Weight:
- 65 lb
- Width:
- 46-1/2 in