This product requires certification to purchase.

Insert Recirculation Deflector

Avallon

Insert Recirculation Deflector

  • Fast #
  • Part #AARHA07A
  • Item #10453796
  • Manufacturer Part #ARHA07A
5 out of 5 Customer Rating
Brand image
Avallon

Insert Recirculation Deflector

  • Fast #
  • Part #AARHA07A
  • Item #10453796
  • Manufacturer Part #ARHA07A
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Range hood insert recirculation deflector for 8" ducting
  • Must be used with Recirculation Carbon Filters
  • Suitable for Avallon Range Hood Inserts
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Duct Size:
8 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
846844013819