Wall Mount Recirculation Deflector
Wall Mount Recirculation Deflector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall Mount recirculation deflector for 6" ducting
- Must be used with Recirculation Duct Cover and Recirculation Carbon Filters
- Suitable for Avallon Wall Mounted range hoods
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 846844013772