10 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
10 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10.0 cu. ft. capacity
- 2.7 cu ft freezer capacity
- Top mounted freezer section
- Full-width door bin fits 2-liter and gallon bottles
- Two adjustable glass shelves
- Two clear view storage crispers
- Electronic temperature controls
- Frost-free defrost
- Interior LED lights
- Reversible doors with door stoppers and recessed door handles
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 2.7 cu ft
- Handle Type:
- Recessed
- Height:
- 59-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 7.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UPC:
- 079841201013
- Volts:
- 115V
- Weight:
- 121 lb
- Width:
- 23-3/4 in