This product requires certification to purchase.

14.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

Avanti

14.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #AFF14V3S
  • Item #9859063
  • Manufacturer Part #FF14V3S
4.7 out of 5 Customer Rating
Brand image
Avanti

14.3 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #AFF14V3S
  • Item #9859063
  • Manufacturer Part #FF14V3S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14.3 cu. ft. capacity fits all of your refrigerated and frozen items without sacrificing space
  • Mechanical temperature control lets you select the right settings for your items
  • Adjustable, removable glass shelves in the refrigerator let you customize the space to fit your storage needs
  • Two clear crisper drawers provide space for your fruits and vegetables
  • Full-width door bins hold 2-liter and gallon bottles, plus other drinks and condiments
  • Adjustable and removable wire shelf in the freezer provides storage space for frozen food
  • Reversible doors feature door stoppers and recessed door handles to fit small spaces
  • This stainless steel fridge complements any decor
  • Covered by Avanti's 1-year manufacturer limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
14.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-3/4 in
Freezer Capacity (Cu Ft):
3.5 cu ft
Handle Type:
Recessed
Height:
68 in
Installation Type:
Freestanding
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
10.8 cu ft
Refrigerator Type:
Top Mount Freezer
Temperature Range:
-10 to 50 Deg F
UL Listed:
Yes
UPC:
079841211432
Volts:
110V
Weight:
163 lb
Width:
27 in